UTP Patch Cord, Cat 6, 24 AWG, 20'

Item #: 1154515

Cat #: NK6PC20Y

UPC: 074983055548

to view pricing and more.
UTP Patch Cord, Category 6, 20ft, 24 AWG, Off White

Overview

UTP Patch Cord, Category 6, 20ft, 24 AWG, Off White
Also known as: 074983055548, NK6PC20Y

Specifications

Gauge: 24 AWG
Material: Copper
Length: 20 ft
Color: Off-White
Gauge: 24 AWG
Length: 20 ft
Material: Copper
Color: Off-White