Power Relay, 9575A, 40A, 12V DC

Item #: 1154516

Cat #: 9575H3S000

UPC: 782114785867

to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 12V DC Coil.

Overview

Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 12V DC Coil.

9575H Series 3000 relays are ideal for applications when controlling smaller loads, such as single-phase motors.

Also known as: 782114785867, 9575H3S000, clapper relay

Specifications

Mounting: Panel
Type: DPDT, Power Relay
Poles: 2
Amps: 5, 40
Volts DC Control: 12
Mounting: Panel
Poles: 2
Volts DC Control: 12
Type: DPDT, Power Relay
Amps: 5, 40