1-1/2" x 3/4" Wire Duct

Item #: 1154529

Cat #: TY75X15WPG6

UPC: 786210956916

Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 1-1/2" x 3/4" x 6'. Color: Gray. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct. H x W x L: 1-1/2" x 3/4" x 6'. Color: Gray. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Also known as: 786210956916, TY75X15WPG6

Specifications

Width: 3/4 in
Height: 1 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: Gray
Length: 6 ft
Height: 1 1/2 in
Material: PVC