Bronze Ground Clamp with Conduit Hub and Swivel

Item #: 1154530

Cat #: GPCW6-4-12-X

UPC: 074983668991

to view pricing and more.
Bronze grounding clamp with conduit hub and swivel, #10 SOL - #6 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 1/2" - 3/4" (12.7mm - 19.1mm) EMT 1/2" (12.7mm) rigid conduit hub size, 4.25" (108.0mm) pipe clamp screw length.

Overview

Bronze grounding clamp with conduit hub and swivel, #10 SOL - #6 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 1/2" - 3/4" (12.7mm - 19.1mm) EMT 1/2" (12.7mm) rigid conduit hub size, 4.25" (108.0mm) pipe clamp screw length.
Also known as: 074983668991, GPCW6-4-12-X

Specifications

Diameter: 3 in, 4 in, 2 1/2 in
Material: Bronze
Allowable Gauge Range: 10 - 8
Diameter: 3 in, 4 in, 2 1/2 in
Allowable Gauge Range: 10 - 8
Material: Bronze