Grease Gun

Item #: 1154612

Cat #: DCGG571B

UPC: 885911330381

to view pricing and more.
Documents & Guides
Grease Gun, Cordless, Voltage Rating: 20V, PSI: 10000, Capacity: 14.5 oz Cartridge, 16 oz Bulk; Hose: 42" Flex Hose, Includes: DCGG571B 20V MAX Grease Gunshoulder Strap

Overview

Grease Gun, Cordless, Voltage Rating: 20V, PSI: 10000, Capacity: 14.5 oz Cartridge, 16 oz Bulk; Hose: 42" Flex Hose, Includes: DCGG571B 20V MAX Grease Gunshoulder Strap

The DCGG571B 20V MAX lithium ion grease gun has a powerful motor for pushing 5 oz per min of high-flow applications. Features a variable speed trigger for precision, bright LED lights for working in dark spaces, and an anti-debris filter to protect the pump mechanism from dirt and contamination. Battery and charger sold separately.

Also known as: 885911330381, DCGG571B

Specifications

Type: Grease Gun
Volts DC: 20
Type: Grease Gun
Volts DC: 20