Limit Switch, Compact Precision, Plunger

Item #: 1154668

Cat #: E47CMS04

UPC: 782114350829

to view pricing and more.
Documents & Guides
20 Amp, Extended Straight Plunger Operator, E47 Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals

Overview

20 Amp, Extended Straight Plunger Operator, E47 Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.

Also known as: 782114350829, E47CMS04

Specifications

Type: Plunger
Amps: 20
Type: Plunger
Amps: 20