#6 Square Insert Bit

Item #: 1154814

Cat #: IB1C

UPC: 781002818694

to view pricing and more.
Documents & Guides
Insert Bit, #6 Square, Point Size: #1, Length: 1", Includes: (2) Bits.

Overview

Insert Bit, #6 Square, Point Size: #1, Length: 1", Includes: (2) Bits.

Square Drive Insert Bits are manufactured for use with 3-jawed drill chucks and magnetic bit holders. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002818694, IB1C

Specifications

Length: 1 in
Length: 1 in