Caulk Gun. 18V Cordless Adhesive Dispense

Item #: 1154859

Cat #: DC545K

UPC: 028877565323

Sign In or Register to view pricing and more.
Documents & Guides
Caulking Gun, Standard Cartridge Size, Cordless Power Operation, 18V, Maximum Speed: 25in / min, Weight: 6.85lb, Includes: 18 Battery Pack,1hr Charger.

Overview

Caulking Gun, Standard Cartridge Size, Cordless Power Operation, 18V, Maximum Speed: 25in / min, Weight: 6.85lb, Includes: 18 Battery Pack,1hr Charger.

DeWalt's 18 V, 10 oz & 300 mL to 310 mL adhesive dispenser provides up to 650 Lb. of pushing force to dispense the most viscous sealants and adhesives even in large quantities. The dispenser features a set-and-forget variable speed for unsurpassed dispensing control as well as auto-reverse electronics to help prevent drips and reduce waste and clean-up. It includes a 360 degree rota table cartridge holder that fits 10 oz (1/10 gal) and 300 mL to 310 mL cartridges. The dispenser is powered by an 18 V battery that is compatible with the DEWALT 18 V system of battery packs and tools.

Also known as: 028877565323, DC545K

Features & Benefits

  • Tool delivers up to 650 Lb. pushing force to dispense the highest viscosity adhesives and sealants
  • Auto-reverse feature helps reduce drips, waste, & clean-up
  • Set-and-forget variable speed control for consistent flow rates & bead control
  • Includes 18-volt battery and 1-hour charger
  • 360º rota table cartridge holder fits 10 oz, 1/10 gal, and 300 mL to 310 mL cartridges

Specifications

No Specifications Available