This product may not be available in all locations.

200A, 120/208/240V, 3P, 42/42, ML Loadcenter, NEMA 1
Item #: 1154919
Cat #: 3BR4242L200S
UPC: 786676442602
to view pricing and more.
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
Overview
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676442602, 3BR4242L200S
Specifications
| Amps: | 200 |
| Spaces: | 42 |
| Phase: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Type: | Main Lug |
| Volts AC: | 240, 120/208Y |
| Family / Style: | BR |
| Amps: | 200 |
| Phase: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Family / Style: | BR |
| Spaces: | 42 |
| Mounting: | Surface |
| Circuits: | 42 |
| Volts AC: | 240, 120/208Y |