MINI CONTACTOR 4P 9A FRAME A 12VDC COIL

Item #: 1154977
Cat #: XTMF9A00RD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CUT XTMF9A00RD 4P 9A 12VDC

Overview

CUT XTMF9A00RD 4P 9A 12VDC
Also known as: XTMF9A00RD

Specifications

Poles: 4
Volts DC: 12
Amps: 9
Poles: 4
Amps: 9
Volts DC: 12

Customer Reviews

No reviews for this product
(0)