DUAL-Shielded Broadband Coax Cable, 18 AWG, RG-6/U, CL2/CATV

Item #: 1154983

Cat #: 920494608

UPC: 029892920494

Sign In or Register to view pricing and more.
Documents & Guides
DUAL-Shielded Gas Injected Coaxial Cable, 18 AWG, RG-6/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Bare Copper Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.269", Black, 1000 Foot Pull-Pack, DUAL LISTED AS CM/CL2 AND CATV

Overview

DUAL-Shielded Gas Injected Coaxial Cable, 18 AWG, RG-6/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Bare Copper Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.269", Black, 1000 Foot Pull-Pack, DUAL LISTED AS CM/CL2 AND CATV

A DUAL-Shielded Gas Injected Coaxial Cable is a type of coaxial cable designed with two layers of shielding to minimize signal interference and improve signal quality. It also features a gas-injected foam dielectric for reduced signal loss and increased flexibility. The dual shielding typically consists of a foil shield and a braid shield.

Also known as: 029892920494, 920494608

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Dual Shielded
Gauge: 18 AWG
Length: 1000 ft
Color: Black
Jacket: Riser
Shielding: Dual Shielded
Volts AC: 300
Material: Copper
Conductors: 1
Type: RG6