15kV 1/C 2/0 AWG CU MV-105 133% EPR

Item #: 1155009

Cat #: MV15KV2/0EPR133

UPC:

to view pricing and more.
Documents & Guides
15KV, 1/C, 2/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC MAX, Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C

Overview

15KV, 1/C, 2/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC MAX, Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C
Also known as: MV15KV2/0EPR133

Specifications

Volts AC: 15kV
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2/0 AWG
Conductors: 1
Shielding: Shielded
Volts AC: 15kV
Material: Copper
Gauge: 2/0 AWG
Shielding: Shielded
Jacket: PVC
Color: Black
Conductors: 1