6" PVC 90° Elbow, 36" Radius, DB-120, Gray

Item #: 1155015

Cat #: PH9FR

UPC: 034481218821

to view pricing and more.
6 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray

Overview

6 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray
Also known as: 034481218821, PH9FR

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Sweep Radius: 36 in
Type: DB-120
Color: Gray
Diameter: 6 in
Sweep Radius: 36 in
Material: PVC
Angle: 90°
Type: DB-120