C-h Gdb3050ds101 Gdb Bolt On 3p 50a

Item #: 1155028

Cat #: GDB3050DS101

UPC: 782116938964

Sign In or Register to view pricing and more.
Gdb Bolt On 3p 50a Breaker With Binding Head Scew Terms

Overview

Gdb Bolt On 3p 50a Breaker With Binding Head Scew Terms
Also known as: 782116938964, GDB3050DS101

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 50
Interrupt Rating AC: 14 kA