50 Amp, IEC Starter, 240V Coil

Item #: 1155035

Cat #: XTAE050D00B057

UPC: 782116866601

to view pricing and more.
Documents & Guides
50 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size D, Thermal Overload Relay 40 - 57 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil

Overview

50 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size D, Thermal Overload Relay 40 - 57 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.

Also known as: 782116866601, XTAE050D00B057

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Volts AC Control: 240
Volts AC: 600
Amps: 50
Type: Reversing, Starter, IEC
Volts AC Control: 240
Amps: 50
Poles: 3
Volts AC: 600