65 Amp, IEC Starter, 208V Coil

Item #: 1155039

Cat #: XTAE065D00E065

UPC: 782116867929

to view pricing and more.
Documents & Guides
65 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 50 - 65 Amps, 208 VAC/ 60 Hz

Overview

65 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 50 - 65 Amps, 208 VAC/ 60 Hz
Also known as: 782116867929, XTAE065D00E065

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Amps: 65
Volts AC Control: 208
Volts AC: 600
Type: Reversing, Starter, IEC
Amps: 65
Volts AC: 600
Poles: 3
Volts AC Control: 208