16/6, SO/SOOW, Copper, 500'

Item #: 1155044

Cat #: SOOWASOW166BLK500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(6) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.DO.: 0.520", 500 Foot Reel

Overview

(6) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.DO.: 0.520", 500 Foot Reel
Also known as: SOOWASOW166BLK500RL

Specifications

Jacket: Rubber
Length: 500 ft
Material: Copper
Color: Black
Conductors: 6
Volts AC: 600
Gauge: 16 AWG
Jacket: Rubber
Material: Copper
Conductors: 6
Gauge: 16 AWG
Length: 500 ft
Color: Black
Volts AC: 600