Contactor 3 Pole Fvnr

Item #: 1155058
Cat #: XTCE150G00B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactor 3 Pole Fvnr 150a Frame G 190-240v50/60h Coil

Overview

Contactor 3 Pole Fvnr 150a Frame G 190-240v50/60h Coil
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: XTCE150G00B

Specifications

Type: NEMA/IEC, Contactor
Type: NEMA/IEC, Contactor

Customer Reviews

No reviews for this product
(0)