Series C G-frame Molded Case Circuit Breaker

Item #: 1155080

Cat #: GDB3040D

UPC: 786679048382

to view pricing and more.
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 40amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 40amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals
Also known as: 786679048382, GDB3040D

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 40
Interrupt Rating AC: 14 kA