This product has been discontinued.

Hard-Nox 2-75W MED OD WALL/CLG WHITE
Item #: 115509
Cat #: P5791-60
UPC: 785247579105
Sign In or Register to view pricing and more.
Documents & Guides
Impact resistant two-light white 10-1/2 in fixture. Can be wall or ceiling mounted. Has polycarbonate diffuser and porcelain medium base socket. UL listed for wet locations.
Overview
Impact resistant two-light white 10-1/2 in fixture. Can be wall or ceiling mounted. Has polycarbonate diffuser and porcelain medium base socket. UL listed for wet locations.
Also known as: 785247579105, P5791-60
Specifications
| Base: | Medium Screw (E26) |
| Diameter: | 10 1/2 in |
| Wattage: | 75 |
| Volts AC: | 120 |
| Color: | White |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Wattage: | 75 |
| Color: | White |
| Diameter: | 10 1/2 in |
| Volts AC: | 120 |
| Standards: | California Proposition 65 |