Breaker, Molded Case, 600A, 35kAIC @ 600VAC, LG Frame, Electronic LSI Trip

Item #: 1155090

Cat #: LGH360032GC

UPC: 786685004198

to view pricing and more.
Breaker, Molded Case, 600 Amp, 35 kAIC @ 600 Volt AC, LG Frame, Electronic LSI Trip, Digitrip, 3-Pole

Overview

Breaker, Molded Case, 600 Amp, 35 kAIC @ 600 Volt AC, LG Frame, Electronic LSI Trip, Digitrip, 3-Pole

Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786685004198, LGH360032GC

Specifications

Poles: 3
Amps: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Interrupt Rating DC: 65 kA
Amps: 600
Interrupt Rating AC: 65 kA