3P, Contactor, IEC, 208V AC

Item #: 1155110

Cat #: XTCE080F00E

UPC: 782116486793

to view pricing and more.
Documents & Guides
80 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame F. 208 VAC/ 60 Hz.

Overview

80 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame F. 208 VAC/ 60 Hz.

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.

Also known as: 782116486793, XTCE080F00E

Specifications

Type: Contactor, IEC, Non-Reversing
Type: Contactor, IEC, Non-Reversing