
Sign In or Register to view pricing and more.
Surecrimp Compression Sleeve, Aluminum, Conductor Size 400, Tin Plated, UL, CSA
Overview
Surecrimp Compression Sleeve, Aluminum, Conductor Size 400, Tin Plated, UL, CSA
Also known as: 783669184839, ASN-400
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
- Roll marking signfies key details including correct die
- Chamfered entry for ease of conductor insertion
- Center wire stop to prevent dissimilar metals from coming into contact and ensure that conductors are fully inserted
Specifications
| Color: | Green |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 400 |
| Color: | Green |
| Standards: | California Proposition 65 |
| Material: | Aluminum |
| Allowable Gauge Range: | 400 |