ETN 10250T579C53-71X 30.5 mm, Heavy

Item #: 1155215

Cat #: 10250T579C53-71X

UPC: 786685366265

to view pricing and more.
Documents & Guides
ETN 10250T579C53-71X 30.5 mm

Overview

ETN 10250T579C53-71X 30.5 mm
Also known as: 786685366265, 10250T579C53-71X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic