Plastic Limit Switch, Assembled, Adjustable Roller

Item #: 1155219
Cat #: LS-S11S-RLA
UPC:
Sign In or Register to view pricing and more.
Plastic Safety Switch, Assembled, Adjustable Roller Lever Type, 18mm Roller, LS-Titan Series, 600V Rated. NEMA 4X, 13 and IP66, 1NO / 1 NC with Positive Opening Contact, Screw Terminal.

Overview

Plastic Safety Switch, Assembled, Adjustable Roller Lever Type, 18mm Roller, LS-Titan Series, 600V Rated. NEMA 4X, 13 and IP66, 1NO / 1 NC with Positive Opening Contact, Screw Terminal.
Eaton’s LS-Titan™ limit switch line is a complete offering of safety position switches designed for worldwide application. Economical insulated plastic or rugged metal enclosures and modular, plug-in operating heads and bodies make LS-Titan a flexible switching solution. A highlight of the LS-Titan switch line is the world’s first electronic position switch (LSE models). These switches feature freely programmable operating points that can be set individually at any time. LS-Titan switches are suitable for use in safety applications designed to protect persons or processes
Also known as: LS-S11S-RLA

Specifications

Type: Adjustable Roller Lever
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Adjustable Roller Lever
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)