ETN GDB3070DS101 Series C, G-frame

Item #: 1155220

Cat #: GDB3070DS101

UPC: 786685384962

Sign In or Register to view pricing and more.
Documents & Guides
CUT GDB3070DS101

Overview

CUT GDB3070DS101
Also known as: 786685384962, GDB3070DS101

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 70
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 70
Interrupt Rating AC: 14 kA