6Amp, 300V, 1 Piece Inline fuse + Assembly

Item #: 1155242

Cat #: LGR006

UPC: 079458113105

to view pricing and more.
Documents & Guides
6Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Overview

6Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.

Also known as: 079458113105, LGR006

Specifications

Amps: 6
Speed: Fast Acting
Volts AC: 300
Type: In-Line
Length: 1.820 in
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 0.610 in
Amps: 6
Volts AC: 300
Length: 1.820 in
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Type: In-Line
Standards: California Proposition 65
Diameter: 0.610 in