90A, Starter, NEMA 3, 240VAC Ground Fault

Item #: 1155245

Cat #: AN19KN0B5G100

UPC: 786685415550

to view pricing and more.
90 Amp, NEMA Size 3, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay with Ground Fault Protection, Full Load Amp Range: 20 - 100A, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.

Overview

90 Amp, NEMA Size 3, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay with Ground Fault Protection, Full Load Amp Range: 20 - 100A, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 786685415550, AN19KN0B5G100

Specifications

Family / Style: Freedom
Phase: 3
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Poles: 3
Volts AC Control: 240
Amps: 90
Size: 3
Amps Range: 20 - 100
Family / Style: Freedom
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Volts AC Control: 240
Size: 3
Phase: 3
Poles: 3
Amps: 90
Amps Range: 20 - 100