Freedom, Irrigation, Pump Panel, Size N1, 480V

Item #: 1155249

Cat #: ECP5512CAD-R63/C

UPC: 786685455860

to view pricing and more.
Documents & Guides
NEMA Size 1, Pump Panel, Irrigation, Rotary Disconnect, 15 Amp HMCPE Circuit Breaker, 5 Maximum Hp @ 480V, Electronic Overload Relay, 4 - 20 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Not rated for service entrance for PG&E***

Overview

NEMA Size 1, Pump Panel, Irrigation, Rotary Disconnect, 15 Amp HMCPE Circuit Breaker, 5 Maximum Hp @ 480V, Electronic Overload Relay, 4 - 20 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Not rated for service entrance for PG&E***

Eaton’s irrigation pump controllers are combination starters designed to meet the requirements of the agricultural industry. The enclosure is UL Type 3R rated to provide weathertight protection and is available in two sizes. Irrigation application specific accessories and modifications are available to fit the customer’s requirements.

Also known as: 786685455860, ECP5512CAD-R63/C

Specifications

Family / Style: Freedom
Phase: 3
Type: Electronic Overload, Pump Panel, Irrigation
Poles: 3
Horsepower: 5
Amps: 15
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Type: Electronic Overload, Pump Panel, Irrigation
Horsepower: 5
Volts AC Control: 480
Phase: 3
Poles: 3
Amps: 15
IP/NEMA Rating: NEMA 3R