2' x 4' LED Low-Profile Recessed Troffer, Retrofit

Item #: 1155262
Cat #: 2BLT4R-40L-ADP-LP835
UPC: 190887550948
Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Profile Recessed Troffer, Retrofit Kit, 2' x 4', Lumens: 4000, CRI: 82, Color Temperature: 3500K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms

Overview

LED Low-Profile Recessed Troffer, Retrofit Kit, 2' x 4', Lumens: 4000, CRI: 82, Color Temperature: 3500K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms
The BLT Series by Lithonia Lighting® is what you’ve come to expect from the leader in lighting. With its endless options and configurations, BLT provides the versatility you need at a value that can’t be beat. BLT matches seamlessly with the rest of the BL Family to give you a consistent look and performance throughout your entire building or campus. Embedding wired or wireless nLight® controls further optimizes LED savings for customers today and scales with your space as it grows.
Also known as: 190887550948, 2BLT4R-40L-ADP-LP835

Specifications

Wattage: 34
Volts AC: 120, 277
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 34
Length: 4 ft
Light Technology: LED
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)