This product may not be available in all locations.

Freedom, Combination, Pump Panel, Size N4, 480V
Item #: 1155269
Cat #: ECN5542CAH-R63/F
UPC: 786685456324
to view pricing and more.
Documents & Guides
NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, 150 Amp HMCP Circuit Breaker, 100 Maximum Hp @ 480V, Electronic Overload Relay, 28-135 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 48.40", W: 21.00", D: 8.97"
Overview
NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, 150 Amp HMCP Circuit Breaker, 100 Maximum Hp @ 480V, Electronic Overload Relay, 28-135 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 48.40", W: 21.00", D: 8.97"
Freedom Industrial Pump Panel Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 4, 28-140A solid-state relay
Also known as: 786685456324, ECN5542CAH-R63/F, combiner panel
Specifications
| Type: | Combination, Electronic Overload, Pump Panel |
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Horsepower: | 100 |
| Amps: | 150 |
| Volts AC Control: | 480 |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Combination, Electronic Overload, Pump Panel |
| Phase: | 3 |
| Horsepower: | 100 |
| Volts AC Control: | 480 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Amps: | 150 |
| IP/NEMA Rating: | NEMA 3R |