Industrial & Electrical Fast-Acting Fuse

Item #: 1155280

Cat #: KLK03.5

UPC: 079458250480

to view pricing and more.
Documents & Guides
Fuses, High Speed, North American Style, Brand Or Series: Klk, Type: Cartridgelead, Amp Rating: 3 1/2 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting

Overview

Fuses, High Speed, North American Style, Brand Or Series: Klk, Type: Cartridgelead, Amp Rating: 3 1/2 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Also known as: 079458250480, KLK03.5

Specifications

Speed: Fast Acting
Type: Industrial, Fuse
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Industrial, Fuse