20A, TR USB Receptacle, Stone

Item #: 1155313
Cat #: SCR-15-UBTR-ST
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Stone

Overview

15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Stone
Satin Colors tamper-resistant USB receptacle, 125V, 15A in stone
Also known as: SCR-15-UBTR-ST

Specifications

Mounting: Insert
Type: Tamper-Resistant, USB
Amps: 15
Color: Stone
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Type: Tamper-Resistant, USB
Color: Stone

Customer Reviews

No reviews for this product
(0)