2' x 4' Parabolic Fixture

Item #: 1155325

Cat #: 2PM3NGB33218LDMVOLT

UPC: 784231951019

Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Fixture, 2' x 4', (x3) T8 Lamps, 32W, 120/277V, 3500K, 18 Cell, T8, Electronic Ballast

Overview

Parabolic Fixture, 2' x 4', (x3) T8 Lamps, 32W, 120/277V, 3500K, 18 Cell, T8, Electronic Ballast
Also known as: 784231951019, 2PM3NGB33218LDMVOLT

Specifications

Wattage: 32
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Light Technology: Fluorescent