MA TIMER 1H 3-5A TP-MA-T51-TP

Item #: 1155343

Cat #: MA-T51-TP

UPC: 027557290364

Sign In or Register to view pricing and more.
Documents & Guides
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Taupe. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Taupe. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) intaupe

Also known as: 027557290364, MA-T51-TP

Specifications

Wattage: 600
Type: SPST, In-Wall, Electronic
Amps: 5
Color: Taupe
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Wattage: 600
Amps: 5
Volts AC: 120
Mounting: Knuckle
Type: SPST, In-Wall, Electronic
Color: Taupe
Family / Style: Maestro