Wireless Switch, 3/6A, Digital, Maestro, Biscuit

Item #: 1155347
Cat #: MRF2-8S-DV-BI
UPC:
Sign In or Register to view pricing and more.
Maestro Digital Swtich, 120/277V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, 1/16 HP Motor, Biscuit

Overview

Maestro Digital Swtich, 120/277V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, 1/16 HP Motor, Biscuit
Also known as: MRF2-8S-DV-BI

Specifications

Volts AC: 120, 277
Family / Style: Maestro
Amps: 3, 8
Color: Biscuit
Light Technology: Halogen
Volts AC: 120, 277
Amps: 3, 8
Light Technology: Halogen
Family / Style: Maestro
Color: Biscuit

Customer Reviews

No reviews for this product
(0)