2' x 4' Lensed Troffer Light

Item #: 1155377
Cat #: 2GT8332A12MVOLT1/3ACNPPWS1836LPPM735
UPC: 745974026730
Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2x4', 3 Lamp, 32W, 120/277V, T8, Single Advance Ballast, Includes: Flex & Lamps.

Overview

Lensed Troffer, Dimensions: 2x4', 3 Lamp, 32W, 120/277V, T8, Single Advance Ballast, Includes: Flex & Lamps.
Also known as: 745974026730, 2GT8332A12MVOLT1/3ACNPPWS1836LPPM735

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)