This product has been discontinued.

6.25A, 250V, 313 Series, Slo-Blow Fuse
Item #: 1155383
Cat #: 3136.25ID
UPC: 079458630824
to view pricing and more.
Documents & Guides
6.25A, 250V, 313 Series, Slo-Blow Fuse6.25 Amp, 250 Volts, 313 Series, Lead Free 3AG Type, Cartridge Fuse, Time Lag (Slo-Blow) Indicating, 200A @ 250V AC Interrupting Rating.
Overview
6.25A, 250V, 313 Series, Slo-Blow Fuse6.25 Amp, 250 Volts, 313 Series, Lead Free 3AG Type, Cartridge Fuse, Time Lag (Slo-Blow) Indicating, 200A @ 250V AC Interrupting Rating.
Also known as: 079458630824, 3136.25ID
Specifications
| Type: | Glass, 3AG, Electronic |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Interrupt Rating DC: | 200 |
| Mounting: | Cartridge |
| Amps: | 6.250 |
| Type: | Glass, 3AG, Electronic |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Speed: | Time Delay, Slow Blow |
| Interrupt Rating DC: | 200 |
| Amps: | 6.250 |