ETN FAZ-C8/2-RT UL 1077 Industrial

Item #: 1155430
Cat #: FAZ-C8/2-RT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-C8/2-RT

Overview

C-H FAZ-C8/2-RT
Also known as: FAZ-C8/2-RT

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 8
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 8
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)