20A, 125V, Tamper Resistant GFCI Receptacle, Stone

Item #: 1155434
Cat #: SCR-20-GFST-ST
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Stone

Overview

20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Stone
Tamper resistant, Self-testing GFCI receptacle, 20A in stone
Also known as: SCR-20-GFST-ST

Specifications

Mounting: Insert
Amps: 20
Color: Stone
Volts AC: 125
Mounting: Insert
Color: Stone
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)