LED Flush Mount Fixture, 16 Watt, 1008 Lumen, 3000K, 120V

Item #: 1155469
Cat #: FMSATL1314830BZAM4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Flush Mount Fixture, 16 Watt, 1008 Lumen, 3000K, 120 Volt, Antique Bronze Finish

Overview

LED Flush Mount Fixture, 16 Watt, 1008 Lumen, 3000K, 120 Volt, Antique Bronze Finish
Also known as: FMSATL1314830BZAM4

Specifications

Color: Antique Bronze
Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 13 in
Wattage: 16
Light Technology: LED
Color: Antique Bronze
Color Temperature: 4000 (Cool White)
Diameter: 13 in
Light Technology: LED
Mounting: Flush
Volts AC: 120
Wattage: 16

Customer Reviews

No reviews for this product
(0)