Circuit Breaker, w/ Ring Tongue Terminals

Item #: 1155479

Cat #: FAZ-D30/2-RT

UPC: 015081021097

Sign In or Register to view pricing and more.
Documents & Guides
FAZ-D30/2-RT Circuit Breaker, w/ Ring Tongue Terminals

Overview

FAZ-D30/2-RT Circuit Breaker, w/ Ring Tongue Terminals
Also known as: 015081021097, FAZ-D30/2-RT

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 30
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA