M12 Red Heated Jacket Kit M

Item #: 1155482

Cat #: 201R-21M

UPC: 045242477371

to view pricing and more.
Documents & Guides
Heated Jacket, Red, Battery: M12 Lithium, Size: M. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.

Overview

Heated Jacket, Red, Battery: M12 Lithium, Size: M. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ stretch polyester delivers 5X longer life than previous soft shell jackets, and provides wind and water resistance to survive the elements.

Also known as: 045242477371, 201R-21M

Specifications

Type: Jacket, Lithium Battery, Heated, M12, USB
Color: Red
Size: Medium
Volts DC: 12
Type: Jacket, Lithium Battery, Heated, M12, USB
Size: Medium
Color: Red
Volts DC: 12