ETN FAZ-D20/2-RT UL 1077 Industrial

Item #: 1155483
Cat #: FAZ-D20/2-RT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CUT FAZ-D20/2-RT

Overview

CUT FAZ-D20/2-RT
Also known as: FAZ-D20/2-RT

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)