M12 Red Heated Jacket Kit XL

Item #: 1155485

Cat #: 201R-21XL

UPC: 045242477395

to view pricing and more.
Documents & Guides
Heated Jacket, Red, Battery: M12 Lithium, Size: XL. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.

Overview

Heated Jacket, Red, Battery: M12 Lithium, Size: XL. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.

Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.


Also known as: 045242477395, 201R-21XL

Specifications

Type: Jacket, Lithium Battery, Heated, M12, USB
Color: Red
Size: XL
Volts DC: 12
Type: Jacket, Lithium Battery, Heated, M12, USB
Size: XL
Color: Red
Volts DC: 12