Crenelle Led Flush Mount 14" Square

Item #: 1155486
Cat #: FMSCNL1420840M4
UPC: 888791024852
Sign In or Register to view pricing and more.
Documents & Guides
Crenelle Led Flush Mount 14" SquareCrenelle Led Flush Mount 14" Square, 80 Cri, 4000k

Overview

Crenelle Led Flush Mount 14" SquareCrenelle Led Flush Mount 14" Square, 80 Cri, 4000k
Also known as: 888791024852, FMSCNL1420840M4

Specifications

Color Temperature: 4000 (Cool White)
Type: Flush Mount
Diameter: 14 in
Color: White
Material: Steel
Wattage: 16
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 14 in
Material: Steel
Light Technology: LED
Type: Flush Mount
Color: White
Wattage: 16

Customer Reviews

No reviews for this product
(0)