Women's Black Heated Jacket Kit XXL

Item #: 1155508

Cat #: 231B-212X

UPC: 045242477586

to view pricing and more.
Documents & Guides
Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery, Charger & USB Charger.

Overview

Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery, Charger & USB Charger.

Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated women’s jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets. Featuring a quilted soft shell design and high-loft insulation, the jacket provides wind and water resistance while trapping heat to provide extended warmth and comfort in cold conditions.

Also known as: 045242477586, 231B-212X

Features & Benefits

  • Washer and dryer safe
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • One-touch LED controller with (3) heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone)
  • Wind and water resistant polyester soft shell
  • High loft insulation to trap heat
  • Thumb-hole cuffs
  • (2) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket

Specifications

Type: Jacket, Lithium Battery, Heated, M12, USB
Color: Black
Volts DC: 12
Size: 2XL
Type: Jacket, Lithium Battery, Heated, M12, USB
Volts DC: 12
Color: Black
Size: 2XL