This product has been discontinued.

to view pricing and more.
Documents & Guides
Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery, Charger & USB Charger.
Overview
Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery, Charger & USB Charger.
Powered by M12™ REDLITHIUM™ Battery Technology, the Milwaukee® M12™ Heated Women’s Jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets. Featuring a quilted softshell design and high-loft insulation, the jacket provides wind and water resistance while trapping heat to provide extended warmth and comfort in cold conditions.
Also known as: 045242477579, 231B-21XL
Specifications
| Type: | Jacket, Lithium Battery, Heated, M12, USB |
| Size: | XL |
| Color: | Black |
| Volts DC: | 12 |
| Type: | Jacket, Lithium Battery, Heated, M12, USB |
| Color: | Black |
| Size: | XL |
| Volts DC: | 12 |