25 Amps, 500V, Fast Midget

Item #: 1155513
Cat #: CY10X38G25
UPC: 079458038026
Sign In or Register to view pricing and more.
Documents & Guides
25 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Overview

25 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse
Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.
Also known as: 079458038026, CY10X38G25

Specifications

Opening: Fast-Acting
Volts AC: 500
Amps: 25
Mounting: Clip
Type: French Cylindrical
Interrupt Rating DC: 120kA
Opening: Fast-Acting
Amps: 25
Type: French Cylindrical
Volts AC: 500
Mounting: Clip
Interrupt Rating DC: 120kA

Customer Reviews

No reviews for this product
(0)