2' x 2' LED Retrofit Troffer

Item #: 1155515

Cat #: 2VTL2RT20LADPEZ1LP840

UPC: 888791853520

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Troffer, 2' x 2', 2023 Lumens, 82CRI, 4000K, 19.58W, 120/277V, 0-10V Dimming, Rated Life: 60,000 Hours

Overview

LED Retrofit Troffer, 2' x 2', 2023 Lumens, 82CRI, 4000K, 19.58W, 120/277V, 0-10V Dimming, Rated Life: 60,000 Hours
Also known as: 888791853520, 2VTL2RT20LADPEZ1LP840

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Length: 24 in , 2 ft
Color: White
Type: Troffer Retrofit, 0-10V Dimming
Wattage: 19.580
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Type: Troffer Retrofit, 0-10V Dimming
Light Technology: LED
Volts AC: 120, 277
Color: White
Wattage: 19.580
Dimmable: Yes